Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 1 Gang, Rectangular, Bronze, Blank
Mfr # 1BC-BR
Zoro # G907905245
product price: $2.25
/ea
Sold in multiples of 9 for $20.25
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Blank
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 1BC-BR
- Zoro # G907905245
- UPC # 52088878095
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Blank |
Material | Bronze |
Description
Master Electrician, Bronze, 1 Gang, Rectangular Blank Cover, Weatherproof, Shrink Wrapped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV14-516Q)
- ZORO SELECT Locking Connector Black/White 125VAC 30A L5-30R (70530NC)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU20030)
- BLACKBURN Mechanical Conn, Strght Tang, 6 to 14 AWG (STC0614)
- HUBBELL Me Brz Horiz Flip Cover (1C-GH-BR)
- HUBBELL Electrical Switch With Cover, Switch Box, 1 Gang, Aluminum (5121-5)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- HUBBELL Hubbell Electrical 1C-DH-AL Single Gang Flip Cover; Gray (666073)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- HAMMOND N1 Screw Cover, 24 x 24 x 6, Steel/Gray (CS24246)
- Hubbell Electrical Box Covers