Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch
Mfr # 5141-0
Zoro # G706900557
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Toggle Switch
- Width 2.828 in
- Depth 0.859 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 5141-0
- Zoro # G706900557
- UPC # 50169514108
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.828 in |
Depth | 0.859 in |
Height | 4.609 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Toggle Switch |
Material | Aluminum |
Lid Style | No Lid |
Mounting Orientation | Vertical |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Untwist Tool Twisted Pair (PA1923)
- NVENT HOFFMAN Wall-Mount Solar Shields, 28.00x28.00x15.75, White, Galvanized (SW2LGLWH)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, 14 Gauge (FS-500SS PG 12.00)
- SQUARE D Molded Case Circuit Breaker, BDA Series 80A, 3 Pole, 347/600V AC, B Curve (BDA36080)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular (357106)
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- HUBBELL Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Blank and Flat (5175-0)
- HUBBELL Electrical Box Cover, Octagon, 722, Flat, Blank (722)
- HUBBELL Electrical Box Cover, Outlet Box, Metallic (5193-6)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-BRN)
- Hubbell Electrical Box Covers