Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI
Mfr # 5103-2
Zoro # G307703618
product price: $7.69
/ea
Sold in multiples of 24 for $184.56
$184.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Flip/Snap, GFCI
- Width 2.813 in
- Depth 0.797 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5103-2
- Zoro # G307703618
- UPC # 50169510322
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.813 in |
Depth | 0.797 in |
Height | 4.563 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Flip/Snap, GFCI |
Material | Aluminum |
Mounting Orientation | Vertical |
Description
Includes installation hardware, gasket and multilingual instructions Weatherproof protection for outdoor receptacle Powder coat finish for weather Scratch resistance Selfclosing lid protects receptacle when not in use CULUS NEMA 3R rated Shrink wrapped
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 10.12 in H, 8 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A1084PHC)
- EATON FrntAux SeqA, 4NO, For XT Mini Contactor (XTMCXFA40)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA1)
- POWER FIRST 7.9" L Miniature Cable Tie NAT PK 1000 (36J135)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Steel (861)
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5148-5)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Toggle Switch (5124-0)
- BELL OUTDOOR Round Weatherproof Cluster Cover, Round, Round, Die-Cast Aluminum, Lampholder and Cluster (5193-2)
- Hubbell Electrical Box Covers