Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI
Mfr # 5101-6
Zoro # G610533988
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Flip/Snap, GFCI
- Width 4.563 in
- Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5101-6
- Zoro # G610533988
- UPC # 50169510162
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4.563 in |
Depth | 3/4 in |
Height | 2.813 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Flip/Snap, GFCI |
Material | Aluminum |
Mounting Orientation | Horizontal |
Description
Cover Wp Gfi Horiz White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARLINGTON INDUSTRIES Ceiling Box Cover (CP3540-1)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007AW18)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (A14N126)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAL2)
- HUBBELL Electrical Box Cover, 2 Gang, Polycarbonate, Expandable; In-Use (ML2500G)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, In-Use (MM420C)
- HUBBELL Electrical Box Cover, Rectangular, Galvanized Zinc, Blank (860)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3200)
- HUBBELL Electrical Box Cover, Octagon, 722, Flat, Blank (722)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 3" H (5133362)
- Hubbell Electrical Box Covers