Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use
Mfr # ML500W
Zoro # G711384588
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Expandable; In-Use
- Width 4.04 in
- Depth 3 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # ML500W
- Zoro # G711384588
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4.04 in |
Depth | 3 in |
Height | 6.14 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Expandable; In-Use |
Material | Polycarbonate |
Mounting Orientation | Multi-directional |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Adapter Collar, 1 Gang, Rectangular, Thermoplastic (PFBRAC)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 ST4 120.00)
- BOX ENCLOSURES Polycarbonate Enclosure, 3.35 in H, 2.16 in D, NEMA 4X (BEN-20PBK)
- CPI Water Proof Limit Switch, Plunger, Roller, 1NO, Not Rated AC, Actuator Location: Top (J4401-517)
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-5)
- HUBBELL Electrical Box Cover, Octagon, 731, Duplex Receptacle (731)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-6)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Steel (861)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-0)
- CB DISTRIBUTING 4.53 x 5.89 in. Rectangle Weatherproof Cover, Thermoplastic (ST153112)
- Hubbell Electrical Box Covers