Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use
Mfr # ML450W
Zoro # G310869516
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Expandable; In-Use
- Width 4.02 in
- Depth 3 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # ML450W
- Zoro # G310869516
- UPC # 92326113106
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4.02 in |
Depth | 3 in |
Height | 6.11 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Expandable; In-Use |
Material | Polycarbonate |
Mounting Orientation | Multi-directional |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 4NO (LA1KN40)
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P4C, 25-Pack (VDV826-601)
- ROBERTSHAW Electric Cooking Control, 120/240V (5500-102M)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT50)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-0)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Steel (861)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Toggle Switch (5124-0)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Aluminum (5028-6)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- HUBBELL Me Brz Horiz Flip Cover (1C-GH-BR)
- MULBERRY Electrical Box Cover, Square, Steel, Single Receptacle, Raised (11521)
- Hubbell Electrical Box Covers