Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 1 Gang, Die-Cast Aluminum, Lampholder/Cluster
Mfr # 5189-2
Zoro # G907093553
original price:
$10.25
15% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Lampholder/Cluster
- Width 2.844 in
- Depth 1.063 in
- Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 5189-2
- Zoro # G907093553
- UPC # 50169518922
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.844 in |
Depth | 1.063 in |
Height | 4.594 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Lampholder/Cluster |
Material | Die-Cast Aluminum |
Mounting Orientation | Horizontal, Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, 105 cu. in. Capacity, X Body (X68)
- SWE-TECH 3C Shielded Cat6 Coupler, RJ45 Female (FWT30X8-52200)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1402-250)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-1RL-V)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, Flip/Snap (MM110C)
- HUBBELL Weatherproof Closure Plug, Die-Cast Zinc, Lampholder (5270-5)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- HUBBELL Electrical Switch With Cover, Switch Box, 1 Gang, Aluminum (5121-5)
- HUBBELL ME GRY WP DBL FlipCover (2C-2D)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-0)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- Hubbell Electrical Box Covers