Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap
Mfr # MX1250S
Zoro # G110411724
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Flip/Snap
- Width 4.69 in
- Depth 1.18 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # MX1250S
- Zoro # G110411724
- UPC # 92326110686
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4.69 in |
Depth | 1.18 in |
Height | 2.90 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Flip/Snap |
Material | Aluminum |
Lid Style | Flip Lid |
Mounting Orientation | Multi-directional |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A30P24AL)
- CALCONDUIT Nipple, 1/2 in. x 3 in., GRC (876604)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Steel (861)
- HUBBELL ME GRY WP DBL FlipCover (2C-2D)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular (357106)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-6)
- HUBBELL Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- Hubbell Electrical Box Covers