Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Blank and Flat
Mfr # 5173-5
Zoro # G207067308
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Shape Rectangular
- Cover Type Blank and Flat
- Width 2.781 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5173-5
- Zoro # G207067308
- UPC # 50169517352
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.781 in |
Depth | 1/8 in |
Height | 4.531 in |
Box Size | 5x9.25x5.75 (in) |
Details
Item | Electrical Box Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Blank and Flat |
Material | Aluminum |
Mounting Orientation | Horizontal, Vertical |
Color | Gray |
Standard | UL Listed |
Class Code | D16 |
Product Type | Weatherproof Covers |
Mounting Method | Vertical; Device Mount |
Nema Rating | NEMA 3R |
Construction | Metallic |
Returnable Indicator | Yes |
Certified Listed | UL Listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. (PRT8EH-C100)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 1 Pole, 120/240V AC (ITEQ115)
- LEGRAND HOME SYSTEMS Legrand Radiant 0-10V LED & Fluorescent Dimmer, White (RH4FBL3PW)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 13/32in., PK1000 (F80-10-M)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Toggle Switch (5124-0)
- HUBBELL Electrical Box Cover, Octagon, 722, Flat, Blank (722)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-6)
- HUBBELL Electrical Box Cover, Rectangular, Galvanized Zinc, Blank (860)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular (357106)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-6)
- HAMMOND N1 Screw Cover, 8 x 6 x 4, Steel/Gray (CS864)
- Hubbell Electrical Box Covers