Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, Flip and Snap
Mfr # 5180-0
Zoro # G007027953
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Flip and Snap
- Width 3 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5180-0
- Zoro # G007027953
- UPC # 50169518007
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 3 in |
Depth | 1 in |
Height | 2.813 in |
Box Size | 8.5x16.188x4.25 (in) |
Details
Item | Electrical Box Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | Flip and Snap |
Material | Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Horizontal |
Color | Gray |
Construction | Metallic |
Product Type | Weatherproof Covers |
Certified Listed | UL Listed |
Standard | UL Listed |
Nema Rating | NEMA 3R |
Class Code | D16 |
NEC | Compliant |
Configuration | (1) Duplex |
Mounting Method | Horizontal; Device Mount |
Weather Resistant | Yes |
Returnable Indicator | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 277V AC (9070T250D4)
- TELEMECANIQUE SENSORS Limit Switch Lever Zcky15 (ZCKY15)
- DWYER INSTRUMENTS Mini Pressure Switch, 6 Wc Mini Pr Sw (MDS-6)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- HUBBELL Hubbell Electrical 1C-DH-AL Single Gang Flip Cover; Gray (666073)
- HUBBELL Electrical Box Cover, 2 Gang, Polycarbonate, Expandable; In-Use (ML2500G)
- HUBBELL Electrical Box, Outlet Box, 2 Gang, Metallic (5148-5)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Toggle Switch (5141-5)
- HUBBELL Electrical Box, Outlet Box, 2 Gang, Metallic (5145-0)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-7)
- GIZMO Electrical Box Cover, 2 Gang, Square, Blank (GI705730)
- Hubbell Electrical Box Covers