Shop All Electrical Box Hardware
Hubbell
Electrical Box, Box Accessory, Steel, Octagon Box
Mfr # 130
Zoro # G606884131
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
- Height 3.563 in
- Material Steel
- Width 4 in
- Box Type Octagon Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 130
- Zoro # G606884131
- UPC # 50169001301
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Height | 3.563 in |
Width | 4 in |
Depth | 1.74 in |
Conduit Size (In.) | 1/2 in, 3/4 in |
Size | 4 in |
Details
Item | Electrical Box |
Accessory Type | Box |
Material | Steel |
Box Type | Octagon Box |
Knockouts | 1/2 in;3/4 in |
Bracket Type | No Bracket |
Capacity | 15.5 cu in |
Standard | cULus Listed |
Drawn or Welded | Drawn |
Product Type | Steel Boxes and Covers |
Wiring System | Conduit |
Certified Listed | cULus Listed |
Fixture Lbs. | 50 lb. |
Opening Shape | Octagon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTIES Maxline Rapidair M8080, 1/2" Elbow Fitting (M8080)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 208/120V AC, A Curve (QOB340GFI)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2451)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC (9007CR53ED)
- HUBBELL Extension Ring, Box Accessory, Steel, Extension Ring (665)
- HUBBELL Electrical Box, 1 Gang, Metallic (5406-0)
- HUBBELL Extension Ring, Box Accessory, Steel, Extension Ring (8203)
- HUBBELL Adapter Box, Adapter Box Accessory, Polycarbonate, Portable Box (HBL4PBBK)
- HUBBELL Electrical Box, 1 Gang, Foam (5019-0)
- HUBBELL Plug Wp Clsr Gray Bg4 1/2Innpt (5269-0)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (A20P20G)
- Hubbell Electrical Box Hardware