Shop All Electrical Boxes
Hubbell
Electrical Box, 60 cu in, Wall Box, 3 Gang, Steel, Rectangular
Mfr # 952
Zoro # G406884140
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 cu in
- Box Type Wall Box
- Number of Gangs 3
- Material Steel
- Width 8-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 952
- Zoro # G406884140
- UPC # 50169009529
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 8-5/8 in |
Depth | 1-5/8 in |
Height | 4.526 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 60 cu in |
Box Type | Wall Box |
Number of Gangs | 3 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Knockouts | 1/2 in;3/4 in;1/2-3/4 in Concentric |
Bracket Type | No Bracket |
Standard | UL Listed |
Wiring System | Conduit |
Certified Listed | UL Listed |
Product Type | Steel Boxes and Covers |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- HUBBELL Wall Switch, Brown, 1/2 HP, 1-Pole Switch (CSB115)
- TITAN Automotive Fuse Kit, 36 Fuses Included 5 A to 30 A, Not Rated (TIT45237)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21)
- HUBBELL Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (683)
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-5)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5320-7)
- HUBBELL Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- HUBBELL Electrical Box, 18 cu in, Switch Box, 1 Gang, Galvanized Zinc, Rectangular (600)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX (T68)
- Hubbell Electrical Boxes