Shop All Electrical Boxes
Hubbell
Electrical Box, 6 cu in, Ceiling Box, Steel, Round
Mfr # 8293
Zoro # G506884088
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 cu in
- Box Type Ceiling Box
- Material Steel
- Width 4 in
- Depth 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8293
- Zoro # G506884088
- UPC # 50169002933
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 0.56 in |
Height | 4 in |
Conduit Size | 1/2 in |
Size | 4 in |
Details
Item | Electrical Box |
Capacity | 6 cu in |
Box Type | Ceiling Box |
Material | Steel |
Opening Shape | Round |
Color | Gray |
Knockouts | 1/2 in |
Power Distribution Features | Fire Rated |
Certified Listed | UL Listed |
Drawn or Welded | Drawn |
Standard | UL Listed |
Fixture Lbs. | 50 lb. |
Type | Ceiling Pan |
Product Type | Steel Boxes and Covers |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Cable Tie NAT PK 100 (36J153)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 50mA, 250V AC, 35A at 250V AC, 5 PK (S500-50-R)
- USA INDUSTRIALS Aftermarket Telemecanique Old Style/Gould/ITE, Contact Kit - Replaces G203F, Size 4, 3-Pole (9843CT)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KC2X)
- HUBBELL Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (683)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- HUBBELL Electrical Box, 13 cu in, Outlet Box, 1 Gang, Steel, Rectangular (660)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (709052)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM83A)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-3)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (199)
- Hubbell Electrical Boxes