Shop All Electrical Boxes
Hubbell
Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round
Mfr # 6239BK
Zoro # G010840938
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 28 cu in
- Box Type Floor Box
- Number of Gangs 1
- Material Steel
- Length 5.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 6239BK
- Zoro # G010840938
- UPC # 50169947128
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 5.6 in |
Width | 5.6 in |
Height | 5.3 in |
Details
Item | Electrical Box |
Capacity | 28 cu in |
Box Type | Floor Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Round |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV62PE)
- MI-T-M Receptacle Conduit, Use with Generators (32-0830)
- ABB TF42-24, THERMAL O/L RELAY, 20.0-24.0A (TF42-24)
- SQUARE D Lever, Internal (9998IL1)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- HUBBELL Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (709052)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM83A)
- HUBBELL 4IN 6IN STEEL 6IN ENCLOSURE (B060604CH)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-4)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHR)
- Hubbell Electrical Boxes