Shop All Electrical Boxes
Hubbell
Electrical Box, 21.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon
Mfr # 167
Zoro # G206884104
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21.5 cu in
- Box Type Ceiling/Wall Box
- Number of Gangs 2
- Material Steel
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 167
- Zoro # G206884104
- UPC # 50169001677
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 2-1/8 in |
Height | 4 in |
Conduit Size | 1/2 in, 3/4 in |
Size | 4 in |
Details
Item | Electrical Box |
Capacity | 21.5 cu in |
Box Type | Ceiling/Wall Box |
Number of Gangs | 2 |
Material | Steel |
Opening Shape | Octagon |
Color | Gray |
Bracket Type | No Bracket |
Knockouts | 1/2 in;3/4 in |
Standard | UL Listed |
Type | Box |
Wiring System | Conduit |
Power Distribution Features | Fire Rated |
Product Type | Steel Boxes and Covers |
Certified Listed | UL Listed |
Drawn or Welded | Drawn |
Fixture Lbs. | 50 lb. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15/10A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL7567C)
- CANTEX ADAPTR TERMINAL PVC 3/4"" (5140104U)
- SUPERSTRUT Conduit Strut Channel, Steel, Gold, Galvanized (ZA1200HS 4)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- HUBBELL Electrical Box, 32 cu in, Outlet Box, 2 Gang, Aluminum, Square (5341-0)
- HUBBELL Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- HUBBELL Electrical Box, 13 cu in, Wall Box, 1 Gang, Steel, Rectangular (8660)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-5)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (709052)
- HUBBELL Electrical Box, 13 cu in, Outlet Box, 1 Gang, Steel, Rectangular (660)
- RACO Electrical Box, 4 cu in, Ceiling Box, 1 Gang, Steel, Round (292)
- Hubbell Electrical Boxes