Shop All Electrical Boxes
Hubbell
Electrical Box, 18.5 cu in, Rectangular Box, 1 Gang, Brass, Rectangular
Mfr # 6500BR-5
Zoro # G1924374
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18.5 cu in
- Box Type Rectangular Box
- Number of Gangs 1
- Material Brass
- Length 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 6500BR-5
- Zoro # G1924374
- UPC # 50169953150
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 3-1/4 in |
Width | 5.313 in |
Height | 4-3/4 in |
Size | 1-Gang |
Dimensions | 3.25 in x 5.313 in x 4.75 in |
Details
Item | Electrical Box |
Capacity | 18.5 cu in |
Box Type | Rectangular Box |
Number of Gangs | 1 |
Material | Brass |
Opening Shape | Rectangular |
Color | Brass |
Application | Carpet;Tile;Wood |
Type | Boxes;Covers |
Certified Listed | cULus Listed |
Type of Use | Wood |
Cover Shape | Rectangle |
Cover Type | Rectangle |
Description
Rectangular Floor Box Kit for Residential Wood - Sub Floor use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- EATON BUSSMANN Cutout Link, FL3 Series, 12A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K12)
- SQUARE D Pendant Push Button Station, 2NO, Red (9001BW92R)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- HUBBELL Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-3)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM84A)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5320-1)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (709052)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5320-7)
- Hubbell Electrical Boxes