Shop All Electrical Boxes
Hubbell
Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular
Mfr # 5330-0
Zoro # G010897123
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18.3 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Aluminum
- Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5330-0
- Zoro # G010897123
- UPC # 50169533000
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4-1/2 in |
Width | 2.816 in |
Depth | 2 in |
Height | 4.559 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 18.3 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Aluminum |
Opening Shape | Rectangular |
Number of Inlets | 4 |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPP48WBLY)
- PANDUIT Ferrule, 20 AWG, PP, 17/32in., PK500 (FSD75-10-D)
- LINEMASTER Hercules O-Shield Spdt-Db Maintained (576-DWHO)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (HOM220CP)
- HUBBELL Electrical Box, 13 cu in, Outlet Box, 1 Gang, Steel, Rectangular (660)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM83A)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM84A)
- HUBBELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5338-0)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-4)
- ABB Electrical Box, FSC Box, 2 Gang, PVC (5133371U)
- Hubbell Electrical Boxes