Shop All Electrical Boxes
Hubbell
Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular
Mfr # 5320-1
Zoro # G707049231
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18.3 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Aluminum
- Width 2.816 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5320-1
- Zoro # G707049231
- UPC # 50169532010
- Country of Origin India
- Category Electrical Boxes
Dimensions
Width | 2.816 in |
Depth | 2.142 in |
Height | 4.559 in |
Conduit Size | 1/2 in |
Box Size | 8.5x16.188x6.5 (in) |
Details
Item | Electrical Box |
Capacity | 18.3 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Aluminum |
Opening Shape | Rectangular |
Color | White |
Nema Rating | NEMA 3R |
Type | Box |
Standard | UL Listed;CSA Certified |
Product Type | Weatherproof Boxes & Extensions |
Certified Listed | UL Listed;CSA Certified |
Returnable Indicator | Yes |
Class Code | D16 |
Construction | Metallic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37096571)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush White, 15A Kit (RCT201W)
- HOPPY Wirekit Ford Chev (40955)
- IDEAL Compact Connector Orange Orange (30-1033P)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM84A)
- HUBBELL Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- HUBBELL Electrical Box, 6 cu in, Ceiling Box, Steel, Round (8293)
- HUBBELL Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (600)
- HUBBELL Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-3)
- SOUTHWIRE Prewired Receptacle, 125/250V, Bare Wire (SR50)
- Hubbell Electrical Boxes