Shop All Electrical Boxes
Hubbell
Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular
Mfr # 600
Zoro # G9458976
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material Steel
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 600
- Zoro # G9458976
- UPC # 050169006009
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 3-1/2 in |
Nominal Depth | 3-1/2" |
Height | 4.219 in |
Nominal Length | 3" |
Nominal Width | 2" |
Conduit Size | 1/2 in |
Description
Electrical Box, Box Type Switch, Number of Gangs 1, Bracket Type Ears, Capacity 18 cu in, Material Galvanized Zinc, Number of 1/2 In. Back Knockouts 1, Number of 1/2 In. Side Knockouts 4, Clamp Type Armored, Nominal Depth 3 1/2 in, Nominal Length 3 in, Nominal Width 2 in, Color Silver, Standards UL File E195978
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Conduit Adapter, 1 1/4 In (SAD125)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 230V LED+VDR M16x1.5 (7000-29161-0000000)
- TEMPCO Thermocouple Probe, K, 24In, .062In Sheath (MTA01344)
- NVENT HOFFMAN Concept Panels, 30.20x18.20x0.00, White (CP3220)
- HUBBELL Electrical Box, 16 cu in, Metallic, Round (5372-0)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM83A)
- HUBBELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5338-0)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-3)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5320-1)
- CANTEX Electrical Box, 864.0 cu. in., Surface Mount, 6 Gang, PVC (5133713)
- Hubbell Electrical Boxes