Shop All Electrical Boxes
Hubbell
Electrical Box, 16 cu in, Metallic, Round
Mfr # 5372-0
Zoro # G610390154
original price:
$10.75
7% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 cu in
- Material Metallic
- Width 4.203 in
- Depth 1-1/2 in
- Height 5-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5372-0
- Zoro # G610390154
- UPC # 50169537206
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4.203 in |
Depth | 1-1/2 in |
Height | 5-1/4 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 16 cu in |
Material | Metallic |
Opening Shape | Round |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (MU14-14RHTX)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762C)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A2A)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM83A)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (709052)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM84A)
- HUBBELL Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (683)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- HUBBELL Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- RACO Electrical Box, 13 cu in, Outlet Box, 1 Gang, Steel, Rectangular (662)
- Hubbell Electrical Boxes