Shop All Electrical Boxes
Hubbell
Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular
Mfr # 666
Zoro # G610105208
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 cu in
- Box Type Handy Box
- Number of Gangs 1
- Material Steel
- Width 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 666
- Zoro # G610105208
- UPC # 50169006665
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 2-1/8 in |
Depth | 1-7/8 in |
Height | 4 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 13 cu in |
Box Type | Handy Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 8,000 lb L.R. (PG1730Z80409)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1PR)
- DINERGY DC Power Supply 12-14VDC 40.55MM Width (MDP30-12A-1C)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- HUBBELL Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- HUBBELL Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- HUBBELL 4IN 6IN STEEL 6IN ENCLOSURE (B060604CH)
- HUBBELL Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (683)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-3)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5385-0)
- Hubbell Electrical Boxes