Shop All Electrical Box Hardware
Hubbell
Electrical Box, 1 Gang, Metallic
Mfr # 5406-0
Zoro # G807049223
original price:
$11.81
28% off
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Metallic
- Width 2.956 in
- Depth 1 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 5406-0
- Zoro # G807049223
- UPC # 50169540602
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Width | 2.956 in |
Depth | 1 in |
Height | 4.721 in |
Details
Item | Electrical Box |
Number of Gangs | 1 |
Material | Metallic |
Color | Gray |
Capacity | 9.5 cu in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 40A, FRS-R Series, 600V AC, 250V DC, 5 1/2 in L x 1 1/16 in dia (FRS-R-40)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-ZB)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Clear (WL-SW-050-50-CL)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510FO1)
- HUBBELL Electrical Box, 1 Gang, Aluminum, Outlet Box (5400-0)
- HUBBELL Adapter Box, Adapter Box Accessory, Polycarbonate, Portable Box (HBL4PBBK)
- HUBBELL Extension Ring, Box Accessory, Steel, Extension Ring (665)
- HUBBELL PLEX Accessory, NOVAL Accessory, Polycarbonate, Portable Box (HBL4PBI)
- HUBBELL PLEX Accessory, NOVAL Accessory, Polycarbonate, Portable Box (HBL4PB)
- HUBBELL Floor Box Kit, Kit Accessory, 1 Gang (6239BP)
- RACO Mud Ring, Ring Accessory, 2 Gang, Square Box (855)
- Hubbell Electrical Box Hardware