Shop All Electrical Box Hardware
Hubbell
Electrical Box, 1 Gang, Foam
Mfr # 5019-0
Zoro # G407093572
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Foam
- Length 0.063 in
- Width 2-7/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 5019-0
- Zoro # G407093572
- UPC # 50169501900
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 0.063 in |
Width | 2-7/8 in |
Height | 4-5/8 in |
Details
Item | Electrical Box |
Number of Gangs | 1 |
Material | Foam |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG44NV1XX)
- NVENT CADDY Beam Clamp, Up to 1/2 in. Jaw Opening (BC)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 14AWG_ 15A_ 3-Prong_ (24192)
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 (502131-050)
- HUBBELL Electrical Box, 1 Gang, Metallic (5406-0)
- HUBBELL Floor Box Kit, Kit Accessory, 1 Gang (6239BP)
- HUBBELL Extension Ring, Box Accessory, Steel, Extension Ring (8203)
- HUBBELL Electrical Box, 1 Gang, Aluminum, Outlet Box (5400-0)
- HUBBELL Extension Ring, Box Accessory, Steel, Extension Ring (665)
- HUBBELL Adapter Box, Adapter Box Accessory, Polycarbonate, Portable Box (HBL4PBBK)
- WIEGMANN Back Panel, Panel Accessory, 12 Gang, Aluminum (HW-MP2016A)
- Hubbell Electrical Box Hardware