Shop All Electrical Box Hardware
Hubbell
Electrical Box, 1 Gang, Aluminum, Outlet Box
Mfr # 5400-0
Zoro # G603453767
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Height 4.57 in
- Material Aluminum
- Width 2.871 in
- Box Type Outlet Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 5400-0
- Zoro # G603453767
- UPC # 50169540008
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Height | 4.57 in |
Width | 2.871 in |
Depth | 1.317 in |
Conduit Size (In.) | 1/2 in |
Details
Item | Electrical Box |
Number of Gangs | 1 |
Material | Aluminum |
Box Type | Outlet Box |
Color | Gray |
Capacity | 9.5 cu in |
Nema Rating | NEMA 3R |
Certified Listed | UL Listed;CSA Certified |
Standard | UL Listed;CSA Certified |
Type | Extensiodapter |
Product Type | Weatherproof Boxes & Extensions |
Construction | Metallic |
Description
Raco 9.5 cu in Rectangle Aluminum 1 gang Box Extension Gray
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W266)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC (HBLDS3VFD)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (6BC)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- HUBBELL Electrical Box, 1 Gang, Metallic (5406-0)
- HUBBELL Extension Ring, Box Accessory, Steel, Extension Ring (8203)
- HUBBELL Electrical Box, Box Accessory, Steel, Octagon Box (130)
- HUBBELL Extension Ring, Box Accessory, Steel, Extension Ring (665)
- HUBBELL Plug Wp Clsr Gray Bg4 1/2Innpt (5269-0)
- HUBBELL PLEX Accessory, NOVAL Accessory, Polycarbonate, Portable Box (HBL4PBI)
- NVENT HOFFMAN Padlock Handle, Handle Accessory, Steel (CWHPTO)
- Hubbell Electrical Box Hardware