Shop All Wall Plates
Hubbell
Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory
Mfr # P1326I
Zoro # G2481067
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # P1326I
- Zoro # G2481067
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 4.69 in |
Length | 4.63 in |
Height | 0.25 in |
Overall Depth | 0.3 in |
Overall Width | 4.7 in |
Plate Size | Standard |
Overall Height | 0.3 in |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Description
Duplex/Decorator Blank Wall Plate, Color Ivory, Material Polycarbonate, Number of Gangs 2, Plate Size Standard, Resistance Properties Impact Resistant, Combination Type Blank/Decorator-Rocker, Finish Satin, For Switch Type Rocker, Number of Outlet Openings 1, Number of Switch Openings 1, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 4.7 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Decorator-Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Time Delay UL Class CC Fuse, 3A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-3)
- KILLARK Nonfusible Hazardous Location Safety Switch, Heavy Duty Duty, 600V, 3PST, 30 A (B7NFD13A)
- SQUARE D Terminal Cover, 2 PK (9070FSC1)
- SCHNEIDER ELECTRIC Hand-held remote control, Harmony Pocket Remote, 4 single-step push buttons (ZART04)
- HUBBELL Wallplate Box Gry 1G 5Ct 3/4In (5331-0)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS83)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P720GY)
- HUBBELL Security Series, Number of Gangs: 3-Gang Steel, Zinc Plated, Powder Finish, White (SWP28)
- HUBBELL Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS126)
- HUBBELL 2.15" Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Smooth Finish, Silver (SS703)
- PRO-LOK ProLok: Flat Plate- Kaba E-Plex 2000 Series Cylindrical (PRL-EWP-IN640-FP-S)
- Hubbell Lighting Controls