Shop All Wall Plates
Hubbell
Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish
Mfr # SSJ8
Zoro # G3511831
original price:
$6.59
6% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material Stainless Steel
- Finish Brushed
- Size Jumbo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SSJ8
- Zoro # G3511831
- UPC # 883778201554
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Jumbo |
Dimensions | 3 1/2 in x 5 1/4 in |
Plate Size | Jumbo |
Overall Width | 3.5 in |
Overall Height | 0.1 in |
Display Size | Mid-Sized |
Description
Duplex Receptacle Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 1, Plate Size Jumbo, Resistance Properties Weather Resistant, Finish Smooth, Number of Outlet Openings 1, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.1 in, Overall Width 3.5 in, Standards UL Listed, Wall Plate Type Duplex Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-7510)
- EATON Circuit Breaker, FAZ Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Cut (10061810)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.718"L, Brass, PK25 (B-375-L)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ2W)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P33W)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS83)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Brass, Brushed Finish, Brass (SB6)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ26GY)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory (P6I)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- Hubbell Wall Plates