Shop All Wall Plates
Hubbell
Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory
Mfr # P28I
Zoro # G2481119
product price: $4.94
/ea
$4.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Ivory
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # P28I
- Zoro # G2481119
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Width | 6.50 in |
Height | 0.25 in |
Plate Size | Standard |
Overall Depth | 0.3 in |
Overall Height | 0.3 in |
Overall Width | 6.5 in |
Dimensions | 4.63 in x 6.50 in x 0.25 in |
Description
Duplex Receptacle Wall Plate, Color Ivory, Material Polycarbonate, Number of Gangs 3, Plate Size Standard, Resistance Properties Impact Resistant, Combination Type Duplex Outlet/Toggle, Finish Satin, For Switch Type Toggle, Number of Outlet Openings 1, Number of Switch Openings 2, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 6.5 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Combination, For Use With Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Pipe Clamp, 2 In, Gold, PK10 (V111 2Y)
- EATON B-LINE J-Hook, 1/8-5/8In Flange, 3/4In Max Cap (BCH12-C442)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- KABLE KONTROL Numbered Flag Zip Tie Tags - 6" Long - 100 pc Pack - Green (CTS6S-GREEN)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS720)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ8GY)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ13W)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1750)
- HUBBELL Receptacle Wall Plate, 1 Circular Opening, 2.48 in Dia, 2 Gangs, Stainless Steel, Brushed, Silver (SS701)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ26GY)
- EZGENERATION Light Almond 3-Gang, 2-Toggle with 1-Duplex Combo Wall Plate, White (EZ778458)
- Hubbell Lighting Controls