Shop All Wall Plates
Hubbell
Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White
Mfr # P82W
Zoro # G2481688
original price:
$1.44
6% off
new price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # P82W
- Zoro # G2481688
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 4.69 in |
Length | 4.63 in |
Plate Size | Standard |
Overall Height | 0.3 in |
Overall Depth | 0.3 in |
Overall Width | 4.7 in |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Description
Duplex Receptacle Wall Plate, Color White, Material Polycarbonate, Number of Gangs 2, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, Number of Outlet Openings 2, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 4.7 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Duplex Outlet, For Use With Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26)
- HUBBELL Adapter, Nylon (9053A)
- ZORO SELECT Angle Adapter, 5-13/64" L, Aluminum (AP100)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J2)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ26R)
- HUBBELL Stainless Steel Plate- 1-Gang- 2-Port (SSF12)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS263)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P720I)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P14GY)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ8GY)
- JACKSON DEERFIELD Brushed Nickel Double Decorator Wall Plate (9PT127)
- Hubbell Wall Plates