Shop All Wall Plates
Hubbell
Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red
Mfr # PJ8RMEV
Zoro # G2481417
original price:
$6.89
24% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Red
- Material Plastic
- Size Mid Size
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # PJ8RMEV
- Zoro # G2481417
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Size |
Plate Size | Midsize |
Details
Item | Duplex Receptacle Wall Plate |
Number of Gangs | 1 |
Color | Red |
Material | Plastic |
Finish | Smooth |
Tamper Resistant | No |
Standards | UL Listed |
Features | Captive Screw Feature Holds Mounting Screw Place |
Wall Plate Type | Duplex Outlet |
Outlet Orientation | Vertical |
Resistance Properties | Impact Resistant |
Number of Outlet Openings | 1 |
Number of Switch Openings | 0 |
Material Type | Non-Metallic |
Description
Duplex Receptacle Wall Plate, Color Red, Material Nylon, Number of Gangs 1, Plate Size Midsize, Resistance Properties Impact Resistant, Finish Smooth, Number of Outlet Openings 1, Number of Switch Openings 0, Outlet Orientation Vertical, Standards UL Listed, Wall Plate Type Duplex Outlet, Features Captive Screw Feature Holds Mounting Screw Place
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E1512S.41.03)
- MACROMATIC Encapsulatd Timer Rlay, 10A, Relay, Surface (THR-3816U)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1TAA-R63/C)
- CAROL 18 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02763)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P26W)
- HUBBELL Wallplate Box Wht 1G 4Ct 1/2In (5321-1)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA2)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB1)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P18R)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P18I)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- Hubbell Lighting Controls