Shop All Wall Plates
Hubbell
Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray
Mfr # P8GY
Zoro # G2481198
product price: $0.59
/ea
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Graphite
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # P8GY
- Zoro # G2481198
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Width | 2.88 in |
Height | 0.25 in |
Plate Size | Standard |
Overall Height | 0.3 in |
Overall Width | 2.9 in |
Overall Depth | 0.3 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Description
Duplex Receptacle Wall Plate, Color Graphite, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, Number of Outlet Openings 1, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 2.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Duplex Outlet, For Use With Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306D102)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121506)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X3NPW6)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P720GY)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Smooth Finish, Brown (HBL4AP)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS264X)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Blue (HBL4APBL)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P8I)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Gray (P5GY)
- NEXTGEN PS5266XCCV4 Heavy Duty Plug15A (NE569181)
- Hubbell Wall Plates