Shop All Single Pole Devices
Hubbell
Double Connector, Female-Female, Grn
Mfr # HBL15DFGN
Zoro # G6446517
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 150AC/DC
- Single Pole Device Style Taper Nose
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15DFGN
- Zoro # G6446517
- UPC # 783585458694
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 0.92 in |
Overall Height | 4.22 in |
Details
Item | Double Connector |
Series | 15 |
NEMA Rating | 12, 3R, 4X |
Amps AC/DC | 150AC/DC |
Single Pole Device Style | Taper Nose |
Color | Green |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Male/Female | Female-Female |
Material | Thermoplastic Elastomer |
Conductor Material | Brass |
Standards | cUL, UL |
NEMA Enclosure Rating | 12, 3R, 4X |
For Environment | Dry |
Housing Material | Thermoplastic Elastomer |
Compatible with Series | 15 |
Minimum Operating Temperature | -40 Degrees C |
Gender Configuration | Female-Female |
Current Rating | 150 A |
Maximum Operating Temperature | 75 Degrees C |
Contact Material | Brass |
Housing Color | Green |
Description
Double Connector, Contact Material Brass, Current Rating 150 A, Gender Configuration Female-Female, Housing Color Green, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 15, For Environment Dry, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 4.22 in, Overall Width 0.92 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Ground Bar Kit (PK32DGTACU)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 3 Pole, 240/415/440V AC, D Curve (M9F23302)
- EXELL BATTERY AWG #1/0 Black Battery Interconnect Cable 12" with 3/8" Lugs (BIC-10AWGBLK12)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22972401)
- HUBBELL Connector, Male, White, 4 to 4/0, Stud (HBLMRSCW)
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- HUBBELL Receptacle, Female, Blk, 600VAC/250VDC (HBLFRBK)
- HUBBELL Connector, 3R, 4X, 12, Female, Yellow, 2/0 to 4/0 (HBL400FY)
- HUBBELL Single Pole Connector, Snap Cover, Red (HBLSCCR)
- HUBBELL Receptacle, 4 to 4/0, Female, Ylw, Taper (HBLFRY)
- HUBBELL Receptacle, Grn, Female, 8-2, Taper (HBL15FRGN)
- Hubbell Single Pole Devices