Shop All Single Pole Devices
Hubbell
Double Connector, 600VAC/250VDC, Yellw
Mfr # HBLDMY
Zoro # G7070454
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gender Reversing
- Series 16
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLDMY
- Zoro # G7070454
- UPC # 783585002750
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Height | 4.65 in |
Overall Width | 1.54 in |
Description
Double Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Male, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 4.65 in, Overall Width 1.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 25-Pack (210203)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 16A, 500V AC, 50kA at 500V AC (16D27Q)
- L.H. DOTTIE L.H. Dottie 3/8'' Nylon Strain Relief Connector, 25PK (NSR38L)
- HUBBELL Single Pole Connector, Snap Cover, Black (HBLSCCBK)
- HUBBELL Double Connector, 600VAC/250VDC, Blk (HBLDMBK)
- HUBBELL Connector, Double Set, RedFemale, 300AC/DC (HBL300FR)
- HUBBELL Receptacle, Single Pin, Blk, Male, 8-2 (HBL15MRBK)
- HUBBELL Single Pole Connector, Retaining Screw (HBL15RS)
- HUBBELL Receptacle, Female, Green, 4-4/0, Taper (HBLFRGN)
- HUBBELL Receptacle, Male, Red, 150AC/DC, 8-2 (HBL15MRR)
- Hubbell Single Pole Devices