Shop All Single Pole Devices
Hubbell
Double Conenctor, 150AC/DC, Female-Female
Mfr # HBL15DFW
Zoro # G6933823
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gender Reversing
- Series 15
- Amps AC 150 A
- Amps AC/DC 150AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15DFW
- Zoro # G6933823
- UPC # 783585458700
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 0.92 in |
Overall Height | 4.22 in |
Display Size | Standard |
Description
Double Connector, Contact Material Brass, Current Rating 150 A, Gender Configuration Female-Female, Housing Color White, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 15, For Environment Dry, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 4.22 in, Overall Width 0.92 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Conector, 1/2 In., Nylon, Straght (3512-3)
- TECHFLEX Tinned Copper, Tubular Braid, 7/64" (MBN0.11SV)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 10 to 90 psi, Standard Action (31NEXAXX)
- ANCOR Marine Grade Electrical Wire Seal-Round Cable, 18 to 10 AWG, 3/8" NPT (764998)
- HUBBELL Receptacle, Female, Green, 4-4/0, Taper (HBLFRGN)
- HUBBELL Receptacle, 4-4/0, Ylw, Stud, Taper Nose (HBLFRSY)
- HUBBELL Receptacle, Blk, Male, Taper Nose, Stud (HBLMRSCBK)
- HUBBELL Single Pole Connector, Inline (HBL15TS25)
- HUBBELL Paralleling Tee, Grn, Female-Male-Male (HBLPTGN)
- HUBBELL Receptacle, Orng, Female, 4-4/0, Taper Nose (HBLFRO)
- HUBBELL Double Connector, 600VAC/250VDC, Ornge (HBLDMO)
- Hubbell Single Pole Devices