Shop All Single Pole Devices
Hubbell
Distribution Block, 600VAC/250VDC, Grn
Mfr # HBL7DBGN
Zoro # G0110790
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Distribution Block
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
- Terminal Connection Single Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL7DBGN
- Zoro # G0110790
- UPC # 783585112381
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 7.54 in |
Overall Height | 3.24 in |
Overall Length | 13.26 in |
Description
Distribution Block, Contact Material Brass, Current Rating 400 A, Housing Color Green, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Number of Female Connections 6, Number of Male Connections 1, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.24 in, Overall Length 13.26 in, Overall Width 7.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series 2600, 10 ft., Gray (2600-10)
- EATON B-LINE Wire Rope Clamp, F/1/8&3/16 In Wire Rope (BKC200-1)
- GE Filler Plate, Snap-In, 0.5inW (TFH)
- STA-KON 18-14 AWG Vinyl Ring Terminal #10 Stud PK100 (14RB-10)
- HUBBELL Double Connector, 600VAC/250VDC, Blue (HBLDMBL)
- HUBBELL Receptacle, Female, Red, Double Set, Taper (HBLFRR)
- HUBBELL Receptacle, Double Set Screw, Red (HBLMRR)
- HUBBELL Connector, Double Set Screw, Grn, Male (HBL400MGN)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black (HBLMRSBK)
- HUBBELL Receptacle, 600VAC/250VDC, Brown, Female (HBLFRSBN)
- HUBBELL Receptacle, Taper Nose, 4-4/0, Female, Red (HBLFRBR)
- Hubbell Single Pole Devices