Shop All Single Pole Devices
Hubbell
Distribution Block, 600VAC/250VDC, Brwn
Mfr # HBL7DBR
Zoro # G0110842
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Distribution Block
- Series 16
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL7DBR
- Zoro # G0110842
- UPC # 783585048772
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Length | 13.26 in |
Overall Height | 3.24 in |
Overall Width | 7.54 in |
Description
Distribution Block, Contact Material Brass, Current Rating 400 A, Housing Color Red, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Number of Female Connections 6, Number of Male Connections 1, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.24 in, Overall Length 13.26 in, Overall Width 7.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL HOMECARE Electrical Box, Square Box, 2 Gang, Square (HO569893)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC17)
- ZSI Half Loop Clamp, 1/4", Vinyl Dipped (HVN-04)
- HONEYWELL 3NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67 (GKNA30)
- HUBBELL Receptacle, 4 to 4/0, Male, Brwn, Taper (HBLMRSBN)
- HUBBELL Single Pole Connector, Inline (HBL15TS25)
- HUBBELL Connector, Double Set, Wht, 300AC/DC, Ser 16 (HBL300MW)
- HUBBELL Tapping Tee, Red, 150AC/DC, Taper Nose (HBL15TR)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black, Series: 16 (HBLFRSBK)
- HUBBELL Double Connector, 600VAC/250VDC, Brown (HBLDMBN)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLMRSW)
- Hubbell Single Pole Devices