Shop All Single Pole Devices
Hubbell
Distribution Block, 600VAC/250VDC, Blue
Mfr # HBL7DBBL
Zoro # G0110623
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 16
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
- Single Pole Device Style Taper Nose
- Terminal Connection Single Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL7DBBL
- Zoro # G0110623
- UPC # 783585112374
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Height | 3.24 in |
Overall Width | 7.54 in |
Overall Length | 13.26 in |
Description
Distribution Block, Contact Material Brass, Current Rating 400 A, Housing Color Blue, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Number of Female Connections 6, Number of Male Connections 1, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.24 in, Overall Length 13.26 in, Overall Width 7.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Twist-on Wire Cnnectr 18-10, Red, PK21000 (12-006BU)
- CALBRITE Counter-Sunk Hex Head Plug, 1-1/2in. (S61500CSHP)
- HELI-TUBE 3/4 In. OD X 25FT Yellow Polyethylene Spiral Wrap (HT 3/4 C YE-25)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2VLT7)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLMRSBL)
- HUBBELL Connector, 3R, 4X, 12, Female, Yellow, 2/0 to 4/0 (HBL400FY)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLMRSR)
- HUBBELL Connector, Double Set, Wht, Female, Taper (HBL300FW)
- HUBBELL Receptacle, Black, Female, Double Set Screw (HBLFRBBK)
- HUBBELL Single Pole Connector, Copper Foil (HBLCF)
- HUBBELL Single Pole Connector, Non-Met Cover, Red (HBLNCR)
- Hubbell Single Pole Devices