Shop All Plug & Connector Accessories
Hubbell
Cover, White, Steel, 300/400A Panel Mount
Mfr # HBLSCW
Zoro # G2435553
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Pole Device
- Color White
- Material Steel
- For Use With 300/400A Panel Mount Receptacles
- Fits 300/400A Panel Mount Receptacles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLSCW
- Zoro # G2435553
- UPC # 783585002637
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Width | 1.74 in |
Overall Length | 2.37 in |
Overall Height | 2.26 in |
Display Size | Standard Sized Product |
Description
Snap Back Cover, Color White, Material Steel, Mounting Style Through Hole Mounting, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 400 A, Compatible with Series 16, For Environment Dry, Overall Height 2.26 in, Overall Length 2.37 in, Overall Width 1.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11588184)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC161206)
- ENM Counter, Hand Tally, 2 Gang, 4 Digits (M4502)
- ARLINGTON INDUSTRIES 1/2 in. Non-Metallic Liquid-Tight Push-On Connector (NMLT5-1)
- HUBBELL Single Pole Connector Cover, Male, Brown (HBLMCAPBN)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- HUBBELL Repl. Cover Assembly, IEC, MI, 3/4Wire, 30A (CA3430MI)
- HUBBELL Insulgrip Latching Kit, White (SK3)
- HUBBELL Single Pole Connector Cover, Male, Yellow (HBLMCAPY)
- HUBBELL Boot, Weatherproof, Blk (HBL6023)
- EATON WIRING DEVICES Clear Recpt Safety Cap Or Plug (6103485)
- Hubbell Plug & Connector Accessories