Shop All Wall Plates
Hubbell
COVER WALLPLATE 1G LP IN-USE
Mfr # MX4280S
Zoro # G304307802
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Depth 3.5 in
- Width 3.653 in
- Box Type 1-Gang
- Type Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # MX4280S
- Zoro # G304307802
- UPC # 92326101288
- Country of Origin China
- Category Wall Plates
Dimensions
Depth | 3.5 in |
Width | 3.653 in |
Height | 6.492 in |
Each - Width | 3.653 in |
Actual Depth | 2.282 in |
Details
Color | Gray |
Box Type | 1-Gang |
Type | Cover |
Configuration | Multi-Configurable |
Mounting Method | Vertical |
Construction | Metallic |
Nema Rating | NEMA 3R |
Number of Gang(s) | 1-Gang |
Cover Type | In-Use;Low Profile |
Product Type | Weatherproof |
Certified Listed | UL Listed |
Collection Name | Extra Duty |
Standard | UL Listed |
Description
Revolutionary patented design expands from 2 in. to 3-1/2 in. for in-use needs. Heavy duty die-cast metal construction with premium powder coat. Patented Quick-Fit keyhole mounting system allows installation in under a minute. Patented Universal Fit Adapter System Technology (U-Fast) for 8-in-1 custom device configurations, comes pre-configured for GFCI. Lockable open or closed and fits full-size padlock. Adapter, gasket, mounting hardware and instructions included. Extra Duty rated. Vertical mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Bracket, Double-Channel, 36" (FS-5637-36 E/G)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 7.5A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-475 -5D1-C)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDRED25)
- SQUARE D Fuse Clip, Cntrl, Type T/E/TF 25-200V (9070SF41A)
- HUBBELL Duplex Receptacle Wall Plate, Vertical, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS8)
- HUBBELL Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ8R)
- HUBBELL Wallplate Box Wht 1G 4Ct 1/2In (5321-1)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P28W)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- AMERELLE Contemporary Unfinished Beige 2 gang Ash Wood Duplex Outlet Wall Plate (401DD)
- Hubbell Wall Plates