Shop All Plug & Connector Accessories
Hubbell
Cover, Red, Steel, 300/400Amp Panel Mount
Mfr # HBLSCR
Zoro # G2082543
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type Single Pole Device
- Material Steel
- For Use With 300/400A Panel Mount Receptacles
- Fits 300/400A Panel Mount Receptacles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLSCR
- Zoro # G2082543
- UPC # 783585002668
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Length | 2.37 in |
Overall Height | 2.26 in |
Overall Width | 1.74 in |
Display Size | Standard Sized Product |
Description
Snap Back Cover, Color Red, Material Steel, Mounting Style Through Hole Mounting, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 400 A, Compatible with Series 16, For Environment Dry, Overall Height 2.26 in, Overall Length 2.37 in, Overall Width 1.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 90A, 600V AC (OTS90)
- STEINEL Steinel 07461 14 mm. Reflector Nozzle for Shrink Tube & Connectors (7461)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K34)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Double Throw Center Off, 10A 250V/10A 125V, (HBL123)
- HUBBELL Cover Assembly, Gray (CA60)
- HUBBELL Boot, Weatherproof, Blk (HBL6036)
- HUBBELL Cover, White, Steel, 300/400A Panel Mount (HBLSCW)
- HUBBELL Repl. Cover Assembly, IEC, MI, 3/4Wire, 30A (CA3430MI)
- HUBBELL Cover Assembly, Gray (CA420)
- HUBBELL Single Pole Connector, Protective Cap, Blu (HBL15FCAPBL)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Boots, Weatherproof Device Boot, Yellow (HBL60CM36)
- Hubbell Plug & Connector Accessories