Shop All Nylon Bushings
Hubbell
Cover Plate Rnd Blank Gray 4In
Mfr # 5374-0
Zoro # G207068435
original price:
$10.00
30% off
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4-1/8 in
- Color Gray
- Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 5374-0
- Zoro # G207068435
- UPC # 50169537404
- Country of Origin India
- Category Nylon Bushings
Dimensions
Outside Dia. | 4-1/8 in |
Details
Color | Gray |
Item | Round Weatherproof Blank Cover |
Thickness | 0.06 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E900 HARDWARE P332 32 in. Plug-End Garage Door Spring (0.244 in. No. 3 Wire) (P332)
- ZORO SELECT Square Profile Viton O-Ring, Dash 006, PK50 (ZUSAVSQ70006)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L901017A626 (L901017A626)
- COMMAND Small and Medium Picture Strips, PK12 (17203)
- MIDWEST FASTENER 5/16" x 7/16" Nylon Plastic ID Regular Snap Bushings 20PK (66384)
- MIDWEST FASTENER .56" to .57" Nylon Plastic #SR-4K-1 Flat Strain Relief Bushings 6PK (76166)
- ZORO SELECT Bushing, Nylon, OD 1.218 In, Wh, PK25 (1EMJ6)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Nylon Knockout Bushing, 25PK (1214D)
- MIDWEST FASTENER 3/8" x 1/2" Nylon Plastic Regular Snap Bushings 15PK (66386)
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- MIDWEST FASTENER 1/2" x 5/8" Nylon Plastic Regular Snap Bushings 15PK (66391)
- Hubbell Nylon Bushings