Shop All Lampholders
Hubbell
Cover Lamphlder Round Gray
Mfr # 5193-0
Zoro # G807057785
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.125 in
- Depth 1.094 in
- Color Gray
- Height 4.125 in
- Type Weatherproof Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5193-0
- Zoro # G807057785
- UPC # 50169519301
- Country of Origin India
- Category Lampholders
Dimensions
Width | 4.125 in |
Depth | 1.094 in |
Height | 4.125 in |
Details
Color | Gray |
Type | Weatherproof Covers |
Standards | UL Listed;CSA Certified |
Nema Rating | NEMA 3R |
Cover Type | Lampholder/Cluster |
Number Of Outlets | 1 |
Box Type | Round |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 150W (C150S55/M)
- ILC Replacement for Westinghouse F26ttt/35/4p replacement light bulb lamp (F26TTT/35/4P WESTINGHOUSE)
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Blue (HDA32E)
- BULBRITE 120-Watt Equivalent Dimmable Flood PAR38 Medium E26 LED Light Bulb, 3000K, 2PK (861796)
- HUBBELL Gray Wthrprf Lampholder (5606-5)
- HUBBELL Lamphlder Wh 100W Par38 (5606-1)
- HUBBELL Gray Rnd Lampholder Cover (5193-5)
- HUBBELL Wht Wthrprf Adj Lampholder (5606-6)
- HUBBELL Lampholder Wthrprf Adj Gray (5606-0)
- HUBBELL Gray Rnd Lampholder Cover (5197-5)
- LEVITON Reducr Sockt Mog/Med660W (08681-000)
- Hubbell Lampholders