Shop All Plug & Connector Accessories
Hubbell
Cover Assembly, Gray
Mfr # CA420
Zoro # G2031802
original price:
$48.19
9% off
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Cover Assemblies
- Material Thermoplastic
- For Use With 20A Female Watertight Pin and Sleeve Devices
- Standards IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # CA420
- Zoro # G2031802
- UPC # 783585490052
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Overall Length | 4.858 in |
Overall Width | 4.048 in |
Overall Height | 3.168 in |
Display Size | Standard Sized Product |
Description
Watertight Cover Assembly, Compatible Device Wire Number 4, For Use With 20A Female Watertight Pin and Sleeve Devices, IP Rating IP67, Material Thermoplastic, NEMA Enclosure Rating Not Rated, Color Gray, Resistance Properties Watertight, Standards IEC, Overall Height 3.168 in, Overall Length 4.858 in, Overall Width 4.048 in, Product Type Cover Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDV10-250Q)
- SIEMENS Manual Motor Starter, Knob, 0.9to 1.25A, 3P (3RV20110KA10)
- INTERMATIC Auto Shut Off Timer, White, 1/4 HP (EI210W)
- HUBBELL Latching Kit, Insulgrip Plug, Connector (SK2)
- HUBBELL 20/30A Twist-Lock Shroud 4/5W WT (HBLSS45)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Stranded (SNAP2RNA)
- HUBBELL Cover, Green, Steel, 300/400A Panel Mount (HBLSCGN)
- HUBBELL Boot, Weatherproof (HBL6018)
- HUBBELL Plug, Closure, Black (HBL6019)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 2500W (PP4DD-520-B12K-520)
- Hubbell Plug & Connector Accessories