Shop All Plug & Receptacle Parts
Hubbell
Cover and Hinge
Mfr # CA320
Zoro # G5257201
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number HBL316C4W, HBL316R4W, HBL316R6W, HBL320C4W, HBL320C7W, HBL320R4W, HBL320R6W, HBL320R7W, HBP316C6W, HBP320R6W
- Fits Brand Hubbell Wiring Device-Kellems
- Product Type Cover Assembly
- Material Thermoplastic
- Resistance Properties Watertight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CA320
- Zoro # G5257201
- UPC # 783585490007
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Width | 4.048 in |
Overall Length | 4.858 in |
Overall Height | 3.168 in |
Display Size | Standard Sized Product |
Description
Cover and Hinge, Compatible Device Wire Number 3, For Use With IEC Devices, IP Rating IP67, Material Thermoplastic, NEMA Enclosure Rating Not Rated, Color Gray, Resistance Properties Watertight, Standards IEC, Overall Height 3.168 in, Overall Length 4.858 in, Overall Width 4.048 in, Product Type Cover Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 3 Pole, 240V AC (BQ3B030)
- US CABLE TIES Cable Tie, 4 in., 18 lb, UV Black Nylon, 1000PK (LD4B1000)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, Blk, PK25 (22CC37D0437B)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 17.50A, 250V AC, Non-Indicating (FRN-R-17-1/2)
- HUBBELL Single Pole Connector, Contact (HBL300RCM)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DM)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DF)
- HUBBELL Single Pole Connector, Female, Brown (HBLFBBN)
- HUBBELL Pin and Sleeve (HBL5200CS1W)
- ANDERSON POWER PRODUCTS PLUG ASSEMBLY (SBSX75APLUGBLK)
- Hubbell Plug & Receptacle Parts