Shop All Plug & Receptacle Parts
Hubbell
Cord Clamp and Lock Ring 3W, 20A
Mfr # CC320
Zoro # G5257183
$40.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number HBL316C4W, HBL316P4W, HBL316P6W, HBL320C4W, HBL320C7W, HBL320P4W, HBL320P6W, HBL320P7W, HBP316C6W, HBP320C6W
- Overall Height 3.418 in
- Overall Length 5.168 in
- For Use With For 20 A 3-Wire, Furnished with Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # CC320
- Zoro # G5257183
- UPC # 783585421056
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Height | 3.418 in |
Overall Length | 5.168 in |
Overall Width | 3.168 in |
Details
Item | Cord Clamp and Lock Ring 3W, 20A |
Fits Brand | Hubbell Wiring Device-Kellems |
For Use With Mfr. Model Number | HBL316C4W, HBL316P4W, HBL316P6W, HBL320C4W, HBL320C7W, HBL320P4W, HBL320P6W, HBL320P7W, HBP316C6W, HBP320C6W |
For Use With | For 20 A 3-Wire, Furnished with Hardware |
Standards | IEC |
Compatible Device Wire Number | 3 |
Type | Cord Clamp and Locking Ring |
Series | Accessories |
Description
Cord Clamp and Lock Ring 3W, 20A, Compatible Device Wire Number 3, For Use With For 20 A 3-Wire, Furnished with Hardware, Standards IEC, Overall Height 3.418 in, Overall Length 5.168 in, Overall Width 3.168 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Starter 600Vac 45Amp Nema +Options, Not Rated NEMA Rating, 220/240V AC, 2 Poles (8536SDO6V03)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX1ARCNT16)
- EATON BUSSMANN Fuse Auto Atc 5Amp Cd5 (BP/ATC-5-RP)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFRTR15W)
- HUBBELL Receptacle Cord Clamp Kit (CC100)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- HUBBELL Electric Outlet Car Assembly (CA530)
- HUBBELL Interior for Receptacle (IN430CF)
- HUBBELL Replacement Marine Interior (HBL303INT)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DF)
- HUBBELL Pressure Switch (69HAU3)
- Hubbell Plug & Receptacle Parts