Shop All Occupancy Sensors
Hubbell Control Solutions
WASP Fixture Mount Occupancy Sensor
Mfr # WSPSMUNV
Zoro # G1141319
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 120/277/347 VAC
- Sensor Type Passive Infrared
- Type Occupancy Sensor
- Color White
- Application Garages;Gymnasiums;Cold Storage;Parking Lots;Manufacturing Floors;Site/Area;Warehouses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Control Solutions
- MFR # WSPSMUNV
- Zoro # G1141319
- UPC # 640181200419
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Each - Height | 6.300 in |
Each - Width | 2.400 in |
Mounting Height | High Mount Lens: 30 ft outdoor/45 ft indoor ftLow Mount Lens: 16 ft ft |
Each - Length | 5.400 in |
Details
Input Voltage | 120/277/347 VAC |
Sensor Type | Passive Infrared |
Type | Occupancy Sensor |
Color | White |
Application | Garages;Gymnasiums;Cold Storage;Parking Lots;Manufacturing Floors;Site/Area;Warehouses |
Series | WSP Series |
Dimming Range | 0-10V |
Technology | Daylight Harvesting |
Voltage Rating | 120/277 VAC |
Environmental Conditions | Indoor use only |
Collection Name | WASP Occupancy Sensor Product Line |
Operating Temperature | -40 to 149°F;-40 to 65°C |
Connectivity | Wired |
Product Type | Motion Sensors |
Listings | UL;IP65 |
Control | On/Off |
Mode | single output |
Mounting | surface mount |
Mounting Type | surface mount |
Description
WASP sensors can decrease energy consumption by utilizing daylight harvesting. These sensors have an integral photocell which allows for even more energy savings during daylight hours by turning off lights when there is sufficient natural light. The WASP sensors are ideal for a variety of applications such as parking garages, area/site lighting, pathways, warehouses, storage areas, stairwells and more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 90° / M12 female 90° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 10m (7000-46061-8021000)
- QUICKCABLE Black Welding Cable, 4/0,100 ft. (202109-100)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-620-111-D)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- HUBBELL CONTROL SOLUTIONS WASP 360 Degree Area Lens, Low Mount (WSP-L360-LM-WH)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Bluetooth Occupancy Sensor (WSPDBSMUNV)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR/Ultrasonic Wall Switch Occupancy Sensor, Single Relay (LHMTS1-G-WH)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRL)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRLRP)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR 2-Button Wall Switch Occupancy Sensor (LHDCIRD2-G-WH)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, White (LWS PDT WH)
- Hubbell Control Solutions Sensors