Shop All Occupancy Sensors
Hubbell Control Solutions
WASP Fixture Mount Occupancy Sensor
Mfr # WSPEMUNV
Zoro # G1141949
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Sensors;Controls
- Color White;Black;Gray
- Application Garages;Gymnasiums;Cold Storage;Parking Lots;Manufacturing Floors;Site/Area;Warehouses
- Voltage Rating 120/277 V;24 VDC
- Operating Temperature Indoor: 32° to 149°F (0° to 65°C);Outdoor: -40° to 149°F (-40° to 65°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Control Solutions
- MFR # WSPEMUNV
- Zoro # G1141949
- UPC # 640181200839
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Mounting Height | High Mount Lens: 30 ft outdoor/45 ft indoor ft Low Mount Lens: 16 ft ft |
Details
Type | Sensors;Controls |
Color | White;Black;Gray |
Application | Garages;Gymnasiums;Cold Storage;Parking Lots;Manufacturing Floors;Site/Area;Warehouses |
Voltage Rating | 120/277 V;24 VDC |
Operating Temperature | Indoor: 32° to 149°F (0° to 65°C);Outdoor: -40° to 149°F (-40° to 65°C) |
Mounting Type | High Mount;Low Mount |
Power Options | Line Voltage;Low Voltage |
Environmental Conditions | Indoor and Outdoor |
Listings | UL |
Collection Name | WASP Occupancy Sensor Product Line |
Connectivity | Wired |
DisplayBaseProduct | Yes |
Control | On/Off |
Product Name | WASP Fixture Sensor |
Technology | Motion Sensing;Daylight Harvesting |
Product Type | Controls;Sensors |
Description
WASP sensors can decrease energy consumption by utilizing daylight harvesting. These sensors have an integral photocell which allows for even more energy savings during daylight hours by turning off lights when there is sufficient natural light. The WASP sensors are ideal for a variety of applications such as parking garages, area/site lighting, pathways, warehouses, storage areas, stairwells and more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10PBK)
- GARDNER BENDER Insul Ring Terminal, 22-18AWG, PK22 (20-101)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5662)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Bluetooth Occupancy Sensor (WSPDBSMUNV)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRLRP)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Occupancy Sensor (WSPSMUNV)
- HUBBELL CONTROL SOLUTIONS WASP 360 Degree Area Lens (WSP-L360-WH)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR 2-Button Wall Switch Occupancy Sensor (LHDCIRD2-G-WH)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRL)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1600 sq ft, White (ATP1600WRP)
- Hubbell Control Solutions Occupancy Sensors