Shop All Occupancy Sensors
Hubbell Control Solutions
WASP Fixture Mount Low Voltage Occupancy Sensor
Mfr # WSPSM24V
Zoro # G1140880
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type Passive Infrared
- Type Occupancy Sensor
- Color White
- Application Garages;Gymnasiums;Cold Storage;Parking Lots;Manufacturing Floors;Site/Area;Warehouses
- Each - Width 2.400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Control Solutions
- MFR # WSPSM24V
- Zoro # G1140880
- UPC # 640181200457
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Each - Width | 2.400 in |
Mounting Height | High Mount Lens: 30 ft outdoor/45 ft indoor ftLow Mount Lens: 16 ft ft |
Each - Length | 5.400 in |
Each - Height | 6.300 in |
Details
Sensor Type | Passive Infrared |
Type | Occupancy Sensor |
Color | White |
Application | Garages;Gymnasiums;Cold Storage;Parking Lots;Manufacturing Floors;Site/Area;Warehouses |
Mode | single output |
Technology | Daylight Harvesting |
Mounting Type | High Mount;Low Mount;End Mount;Fixture Mount |
Mounting | High Mount;Low Mount;End Mount;Fixture Mount |
Product Type | Motion Sensors |
Environmental Conditions | Indoor;Outdoor |
Control | On/Off |
Voltage Rating | 24 VDC |
Listings | UL;IP65 |
Connectivity | Wired |
Collection Name | WASP Occupancy Sensor Product Line |
Dimming Range | 0-10V |
Series | WSP Series |
Operating Temperature | -40 to 149°F;-40 to 65°C |
Description
WASP sensors can decrease energy consumption by utilizing daylight harvesting. These sensors have an integral photocell which allows for even more energy savings during daylight hours by turning off lights when there is sufficient natural light. The WASP sensors are ideal for a variety of applications such as parking garages, area/site lighting, pathways, warehouses, storage areas, stairwells and more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Relay, Use With CU300A, CU300M, CU300HD (AAR)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCWWW)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC13-5012-B)
- VAST Strut Channel Fitting, 1/4 (V63SQHDG)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIR)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Occupancy Sensor (WSPSMUNV)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRLRP)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRL)
- HUBBELL CONTROL SOLUTIONS WASP 360 Degree Area Lens (WSP-L360-WH)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR 2-Button Wall Switch Occupancy Sensor (LHDCIRD2-G-WH)
- LEVITON Occupant Sensor Wh Occ Sens Wall Mnt Wide View (OSWWV-I0W)
- Hubbell Control Solutions Occupancy Sensors