Shop All Occupancy Sensors
Hubbell Control Solutions
WASP Fixture Mount Low-Temp, Watertight, Occupancy Sensor
Mfr # WSPLWOSM24V
Zoro # G1141142
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sensors;Controls
- Color White;Black;Gray
- Application Garages;Gymnasiums;Cold Storage;Parking Lots;Manufacturing Floors;Site/Area;Warehouses
- Technology Motion Sensing;Daylight Harvesting
- Voltage Rating 120/277 V;24 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Control Solutions
- MFR # WSPLWOSM24V
- Zoro # G1141142
- UPC # 640181719621
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Mounting Height | High Mount Lens: 30 ft outdoor/45 ft indoor ft Low Mount Lens: 16 ft ft |
Details
Type | Sensors;Controls |
Color | White;Black;Gray |
Application | Garages;Gymnasiums;Cold Storage;Parking Lots;Manufacturing Floors;Site/Area;Warehouses |
Technology | Motion Sensing;Daylight Harvesting |
Voltage Rating | 120/277 V;24 VDC |
Connectivity | Wired |
Mounting Type | High Mount;Low Mount |
Product Type | Controls;Sensors |
Collection Name | WASP Occupancy Sensor Product Line |
Operating Temperature | Indoor: 32° to 149°F (0° to 65°C);Outdoor: -40° to 149°F (-40° to 65°C) |
Environmental Conditions | Indoor and Outdoor |
Product Name | WASP Fixture Sensor |
Listings | UL |
DisplayBaseProduct | Yes |
Control | On/Off |
Power Options | Line Voltage;Low Voltage |
Description
WASP sensors can decrease energy consumption by utilizing daylight harvesting. These sensors have an integral photocell which allows for even more energy savings during daylight hours by turning off lights when there is sufficient natural light. The WASP sensors are ideal for a variety of applications such as parking garages, area/site lighting, pathways, warehouses, storage areas, stairwells and more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1BBA-R63/C)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Metallic (SA3085)
- EATON Manual Mtr Protector, 50A, Rotary, Frame D (XTPR050DC1)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: Yes (6EAX5)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR/Ultrasonic Wall Switch Occupancy Sensor, Single Relay (LHMTS1-G-WH)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR 2-Button Wall Switch Occupancy Sensor (LHDCIRD2-G-WH)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Occupancy Sensor (WSPSMUNV)
- HUBBELL CONTROL SOLUTIONS WASP 360 Degree Area Lens, Low Mount (WSP-L360-LM-WH)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRL)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRLRP)
- PECO Occupancy Sensor, Circular Motion Sensor, White, - (SA200-001)
- Hubbell Control Solutions Sensors