Hubbell Control Solutions

WASP Fixture Mount Bluetooth Occupancy Sensor


product price: $61.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Sensor Type Passive Infrared
  • Color White
  • Type Occupancy Sensor
  • Application Warehouse;Site/Area
  • Voltage Rating 24 VDC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Each - Length 5.400 in
Each - Height 6.300 in
Each - Width 2.400 in

Description

WASP sensors can decrease energy consumption by utilizing daylight harvesting. These sensors have an integral photocell which allows for even more energy savings during daylight hours by turning off lights when there is sufficient natural light. The WASP sensors are ideal for a variety of applications such as parking garages, area/site lighting, pathways, warehouses, storage areas, stairwells and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.