Shop All Occupancy Sensors
Hubbell Control Solutions
WASP 360 Degree Area Lens
Mfr # WSP-L360-WH
Zoro # G1141267
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sensors;Controls
- Color White;Black;Gray
- Application Garages;Gymnasiums;Cold Storage;Parking Lots;Manufacturing Floors;Site/Area;Warehouses
- Product Name WASP Fixture Sensor
- Mounting Height High Mount Lens: 30 ft outdoor/45 ft indoor ft Low Mount Lens: 16 ft ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Control Solutions
- MFR # WSP-L360-WH
- Zoro # G1141267
- UPC # 640181708298
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Mounting Height | High Mount Lens: 30 ft outdoor/45 ft indoor ft Low Mount Lens: 16 ft ft |
Details
Type | Sensors;Controls |
Color | White;Black;Gray |
Application | Garages;Gymnasiums;Cold Storage;Parking Lots;Manufacturing Floors;Site/Area;Warehouses |
Product Name | WASP Fixture Sensor |
Product Type | Controls;Sensors |
Power Options | Line Voltage;Low Voltage |
Technology | Motion Sensing;Daylight Harvesting |
Listings | UL |
Environmental Conditions | Indoor and Outdoor |
Mounting Type | High Mount;Low Mount |
Collection Name | WASP Occupancy Sensor Product Line |
Connectivity | Wired |
Control | On/Off |
Voltage Rating | 120/277 V;24 VDC |
Operating Temperature | Indoor: 32° to 149°F (0° to 65°C);Outdoor: -40° to 149°F (-40° to 65°C) |
DisplayBaseProduct | Yes |
Description
WASP sensors can decrease energy consumption by utilizing daylight harvesting. These sensors have an integral photocell which allows for even more energy savings during daylight hours by turning off lights when there is sufficient natural light. The WASP sensors are ideal for a variety of applications such as parking garages, area/site lighting, pathways, warehouses, storage areas, stairwells and more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, Ring Accessory, 2 Gang, 885, Floor Box (885)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 2.50A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-2.5-R)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20306)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRL)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Occupancy Sensor (WSPSMUNV)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR 2-Button Wall Switch Occupancy Sensor (LHDCIRD2-G-WH)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRLRP)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Bluetooth Occupancy Sensor (WSPDBSMUNV)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIR)
- CURRENT C by GE Wireless Motion Smart Sensor White (93105005)
- Hubbell Control Solutions Occupancy Sensors